Zoro Homepage
This item is Discontinued.
Panduit Fitting, Outside Corner, Ld5, Power, Iw, PK10 OCFX5IW-X

Fitting, Outside Corner, Ld5, Power, Iw, PK10 (Discontinued)

  • Mfr # OCFX5IW-X
  • Zoro # G0425632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCFX5IW-X
Zoro #
G0425632
UPC #
7498355657
Country of Origin
United States

Dimensions

Width
2.86"
Length
2.86"
Height
0.64"
Overall Length
2.86 in
Overall Height (In.)
0.64
Overall Width (In.)
2.86
Overall Width (mm)
72.6
Overall Length (mm)
72.6
Overall Length (In.)
2.86
Overall Height (mm)
16.3

Details

Item
Fitting,Outside Corner,Ld5,Power,Iw,PK10
Color
Off White
Raceway Type
Low Voltage
For Use With
LDPH5, LDS5
Material
Rigid PVC
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Mount Method
Snap-On
Fitting Type
Outside Corner
Product Type
Bend Radius Control Fittings
Product Color
Off White
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
Cable Raceway Corner
Cable Manager Type
Corner
Product Class
Wire Routing, Management & Protection

Description

Fitting,Outside Corner,Ld5,Power,Iw,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.