
Fixed diameter cable clamp, heavy duty, No 10 screw M5, 1 in 25.4mm bundle, white, 500PK
Mfr # CCH100-S10-C
Zoro # G816087759
product price: $348.99
/pk 500, $0.70/ea
Free Shipping & Returns
Key Features
Material
Nylon 6.6
Max. Bundle Dia.
1 in
Clamp Color
Natural
Mounting Method
Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCH100-S10-C
Zoro #
G816087759
UPC #
7498360018
Country of Origin
Unknown
Dimensions
Max. Bundle Dia.
1 in
Details
Material
Nylon 6.6
Clamp Color
Natural
Mounting Method
Screw-On
Description
Fixed diameter cable clamp, heavy duty, #10 screw M5, 1 in. 25.4mm bundle, white, standard package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.