Fixed diameter cable clamp, heavy duty, No 10 screw M5, .25 in 6.4mm bundle, white, 500PK
Mfr # CCH25-S10-C
Zoro # G216087762
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
Key Features
Length
0.635 inches
Material
Nylon 6.6
Width
0.5 inches
Mounting Method
Screw-On
Clamp Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCH25-S10-C
Zoro #
G216087762
UPC #
7498360007
Country of Origin
Unknown
Dimensions
Length
0.635 inches
Width
0.5 inches
Max. Bundle Dia.
0.25 inches
Details
Material
Nylon 6.6
Mounting Method
Screw-On
Clamp Color
Natural
Description
Fixed diameter cable clamp, heavy duty, #10 screw M5, .25 in. 6.4mm bundle, white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.