Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed diameter cable clamp, heavy duty, No 10 screw M5, .50 in 12.7mm bundle, white, 500PK

  • Mfr # CCH50-S10-C

  • Zoro # G516087745


product price: $219.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Width
0.5 inches
Clamp Color
white
Length
0.89 inches
Mounting Method
Screw-On
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH50-S10-C
Zoro #
G516087745
UPC #
7498360011
Country of Origin
Unknown

Dimensions

Width
0.5 inches
Length
0.89 inches
Max. Bundle Dia.
0.5 inches

Details

Clamp Color
white
Mounting Method
Screw-On
Material
Nylon 6.6

Description

Fixed diameter cable clamp, heavy duty, #10 screw M5, .50 in. 12.7mm bundle, white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.