Cable Clamp, Nylon 6/6, 0.19 in Bundle Dia., Natural, 0.78 in L, 100 PK

  • Mfr # CCS19-S8-C

  • Zoro # G0763642


product price:  $11.89
/pk 100, $0.12/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.19 in
Mounting Method
Screw
Length
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCS19-S8-C
Zoro #
G0763642
UPC #
74983599912
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.19 in
Length
0.78 in
Width
3/8 in
Height
0.19 in
Maximum Flange Thickness (mm)
1.3
Mounting Hole Diameter (mm)
4.2
Mounting Hole Diameter (In.)
0.167
Maximum Flange Thickness (In.)
0.05

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Temp. Range
-76 Degrees to 185 Degrees F
Color
Natural
Clamp Material
Nylon 6/6
Environment
Indoor
Application
For securing wires and cables via fixed diameter clamping
Additional Information
Environment: Indoors, Metric Screw Size: M4, Bundle Offset: 0.43 Inch, Diameter: 0.17 Inch, Type Of Application: Standard

Description

Fixed Diameter Clamp,No.8,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.