This item is Discontinued.

Panduit Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 3000 PK PV14-6FFB-3K

Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 3000 PK (Discontinued)

  • Mfr # PV14-6FFB-3K
  • Zoro # G2756524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-6FFB-3K
Zoro #
G2756524
UPC #
7498380713
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.8 in
Width
0.3"
Tongue Width
0.28 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Connection Material
Copper
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.17 in
Product Type
Terminal Connector
Connector Details
1 x Fork Terminal
Connector Plating
Tin
Product Class
Wire Termination
Barrel Type
Funnel

Description

Flanged Fork Terminal, vinyl insulated, 16 - 14 AWG, #6 stud size, funnel entry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.