Zoro Homepage

Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 50 PK

  • Mfr # PV10-10FF-L

  • Zoro # G2790386


product price: $46.19
/pk 50, $0.92/ea

Key Features

Terminal Shape
Flanged Fork
Insulation Color
Yellow
Minimum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-10FF-L
Zoro #
G2790386
UPC #
7498346511
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Stud Size
#10
Overall Length
1.03 in
Width
0.4"
Tongue Width
0.37 in

Details

Item
Ring Terminal
Terminal Shape
Flanged Fork
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Seam
Brazed
Finish
Tin-Plated
Insulation Dia
0.225 in
Connector Plating
Tin

Description

Flanged Fork Terminal, vinyl insulated, 14 - 10 AWG, #10 stud size, funnel entry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.