Zoro Homepage

Flat Cable Base, 1" (25.4mm)W Cable, #10

  • Mfr # FCBI1-S10-C20

  • Zoro # G2788304


product price: $58.19
/pk 100, $0.58/ea

Key Features

Color
Black
Material
Nylon 6.6
Mounting Method
Cable Tie or Screw
Application
To Secure Stacked Cables, Folds, Breakouts, Laminated and Molded Bus Bars
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBI1-S10-C20
Zoro #
G2788304
UPC #
7498359200
Country of Origin
United States

Dimensions

Length
2-1/2 in
Width
0.38 in
Depth
2.50"
Overall Length
2.5 in
Height
0.15"

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Mounting Method
Cable Tie or Screw
Application
To Secure Stacked Cables, Folds, Breakouts, Laminated and Molded Bus Bars
Standards
UL Recognized
Indoor/Outdoor
Indoor
Product Color
Black
Additional Information
Environment: Indoors, Metric Screw Size: M5
Product Material
Nylon
Product Name
Flat Cable Mounting Base
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Class
Wire Routing, Management & Protection

Description

Flat Cable Base, 1" (25.4mm)W Cable, #10 Screw (M5), BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.