Zoro Homepage

Flat Cable Base, 2" (50.8mm)W Cable, #10

  • Mfr # FCBI2-S10-C20

  • Zoro # G2791804


product price: $65.49
/pk 100, $0.65/ea

Key Features

Color
Black
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Width
0.38 in
Standards
UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBI2-S10-C20
Zoro #
G2791804
UPC #
7498359220
Country of Origin
United States

Dimensions

Width
0.38 in
Length
3-1/2 in
Height
0.15"
Depth
3.50"
Overall Length
3.5 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Standards
UL Recognized
Mounting Method
Cable Tie or Screw
Application
To Secure Stacked Cables, Folds, Breakouts, Laminated and Molded Bus Bars
Additional Information
Environment: Indoors, Metric Screw Size: M5
Product Color
Black
Product Material
Nylon
Cable Manager Type
Cable Tie Mount
Product Name
Flat Cable Mounting Base
Product Type
Cable Tying
Product Class
Wire Routing, Management & Protection

Description

Flat Cable Base, 2" (50.8mm)W Cable, #10 Screw (M5), BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.