Zoro Homepage
This item is Discontinued.
Panduit Flat Cable Base, 2" (50.8mm)W Cable, #10 FCBI2-S10-M20

Flat Cable Base, 2" (50.8mm)W Cable, #10 (Discontinued)

  • Mfr # FCBI2-S10-M20
  • Zoro # G2794035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBI2-S10-M20
Zoro #
G2794035
UPC #
7498359221
Country of Origin
United States

Dimensions

Width
0.38 in
Length
3-1/2 in
Height
0.15 in
Overall Length
3.5 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Application
To Secure Stacked Cables, Folds, Breakouts, Laminated and Molded Bus Bars
Standards
UL Recognized
Indoor/Outdoor
Indoor
Mounting Method
Cable Tie or Screw
Product Class
Wire Routing, Management & Protection

Description

Flat Cable Base, 2" (50.8mm)W Cable, #10 Screw (M5), BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.