Flat Cable Clip, Adh, 1.09"w, Bp, PK500
Mfr # FCC-A-D8
Zoro # G0414353
product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Material
PVC
For Use With
Flat Cable
Color
Gray
Width
1.09 in
Product Type
Flat Cable Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCC-A-D8
Zoro #
G0414353
UPC #
7498359324
Country of Origin
United States
Dimensions
Width
1.09 in
Overall Width (mm)
27.7
Overall Width (In.)
1.09
Overall Length (mm)
25.4
Overall Height (mm)
9.7
Overall Length (In.)
1
Overall Height (In.)
0.38
Overall Length
1 inch
Details
Item
Flat Cable Clip,Adh,1.09"w,Bp,PK500
Material
PVC
For Use With
Flat Cable
Color
Gray
Product Type
Flat Cable Mount
Adhesive Material
Rubber
Static Load Capacity (lb)
0.6
Mount Method
Rubber Adhesive Tape
Static Load Capacity (kg)
0.274
Application
Wire Routing Solutions
Environment
Indoor
Product Class
Wire Routing, Management & Protection
Description
Flat Cable Clip,Adh,1.09 In.w,Bp,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.