Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Cable Mount, #6 Screw (M3), 3.25" (

  • Mfr # FCM3.25-S6-L14

  • Zoro # G2770314


product price: $90.69
/pk 50, $1.81/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Flat Cable
Material
Nylon 6.6
Width
1"
Application
Latching Flat Cable Mount For 3.2" (82mm) Cable Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM3.25-S6-L14
Zoro #
G2770314
UPC #
7498359368
Country of Origin
United States

Dimensions

Width
1"
Overall Length
1 inch
Depth
3.38"
Overall Width (In.)
1
Overall Width (mm)
25.4
Overall Length (In.)
3.38
Screw Size
#6 (M3)
Overall Length (mm)
85.9

Details

Color
Gray
For Use With
Flat Cable
Material
Nylon 6.6
Application
Latching Flat Cable Mount For 3.2" (82mm) Cable Width
Mount Method
Screw
Product Type
Latching Flat Cable Mount
Environment
Indoor
Additional Information
Environment: Indoors, Metric Screw Size: M3
Product Color
Gray
Product Material
Nylon 6.6
Cable Manager Type
Cable Holder
Product Name
Adhesive Backed Latching Flat Cable Holder
Product Class
Cable & Wire Ties, Mounts & Straps

Description

Flat Cable Mount, #6 Screw (M3), 3.25" (82.6mm) W Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.