Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCC5-A-D8
Zoro #
G0766138
UPC #
-
Country of Origin
United States
Dimensions
Height
0.29 in
Width
0.56 in
Length
1 in
Length (Straight Wireway)
1 in
Details
Item
Flat Cable Clip
Color
Gray
Material
PVC
Standards
RoHS Compliant, UL Recognized
Mounting Method
Adhesive Backed
Material of Construction
PVC
Clip Type
Side Entry
Metal Detectable
No
Outdoor Use
No
Adhesive Type
Rubber
Adhesive Mount Style
Flat Cable Clip
Flame Retardant
No
Description
Flat Cable Clip, Side Entry, Mounting Method Adhesive Backed, Adhesive Mount Style Flat Cable Clip, Material PVC, Color Gray, Length 1 in, Width 0.56 in, Height 0.29 in, Standards RoHS Compliant, UL Recognized, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.