Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Rack Filler Panel, 1.75 in, Black

  • Mfr # DPFP1

  • Zoro # G216118985


product price: $36.19
/ea

Key Features

Color
Black
Material
Steel
Overall Height
1 3/4 in
Overall Width
19 in
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPFP1
Zoro #
G216118985
UPC #
074983503735
Country of Origin
Multiple

Dimensions

Overall Height
1 3/4 in
Overall Width
19 in
Overall Depth
1/16 in

Details

Item
Flat Rack Filler Panel
Color
Black
Material
Steel
Rack Units
1
Includes
(4) #12-24 Screws
For Use With
19 in Rack
Product Type
Filler Panel
Standards
RoHS Compliant

Description

Flat Rack Filler Panel, Color Black, For Use With 19 in Rack, Includes (4) #12-24 Screws, Material Steel, Product Type Filler Panel, Rack Units 1, Overall Depth 1/16 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.