Zoro Homepage

Flexible Duct, Polypropylene, PK32

  • Mfr # FL50X50LG-A

  • Zoro # G315191315


product price: $541.99
/pk 32, $16.94/ea
Free Shipping & Returns

Key Features

Wall Type
Interlocking Finger
Mounting Style
Adhesive
Color
Light Gray
Material
Polypropylene
Length
19 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL50X50LG-A
Zoro #
G315191315
UPC #
074983379262
Country of Origin
Italy

Dimensions

Length
19 7/10 in
Width
2 in
Height
2 in
Slot Width
0.3 in

Details

Item
Flexible Duct
Wall Type
Interlocking Finger
Mounting Style
Adhesive
Color
Light Gray
Material
Polypropylene
Standards
CE Compliant, RoHS Compliant, UL Recognized

Description

Flexible Duct, Wall Type Interlocking Finger, Width 2 in, Height 2 in, Slot Width 0.3 in, Material Polypropylene, Color Light Gray, Mounting Style Adhesive, Length 19 7/10 in, Slot Height Not Applicable, Standards CE Compliant, RoHS Compliant, UL Recognized, Compatible Cover Style None, Nominal Height 2 in, Nominal Width 2 in, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.