Panduit
Flt Cble Mnt, #6screw, 1"wcble, PK100
Mfr # FCM1-S6-C14
Zoro # G0255900
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Color Gray
- Overall Length (In.) 1.21
- Overall Width (In.) 1
- Screw Size #6 (M3)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Stainless Steel Plate, 1-Gang, 4-Port (SSF14)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- Panduit Cord Grips