Flt Cble Mnt, No 6screw, 2"wcble, PK100

  • Mfr # FCM2-S6-C14

  • Zoro # G0424101


product price:  $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Material
Nylon 6.6
Color
Gray
Product Type
Latching Flat Cable Mount
Overall Width (mm)
25.4
Screw Size
#6 (M3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCM2-S6-C14
Zoro #
G0424101
UPC #
7498359356
Country of Origin
United States

Dimensions

Overall Width (mm)
25.4
Screw Size
#6 (M3)
Overall Width (In.)
1
Overall Length (In.)
2.22
Overall Length (mm)
56.4
Depth
5.06"
Width
1"
Overall Length
1 inch

Details

Item
Flt Cble Mnt,#6screw,2"wcble,PK100
Material
Nylon 6.6
Color
Gray
Product Type
Latching Flat Cable Mount
Environment
Indoor
For Use With
Flat Cable
Mount Method
Screw
Application
For High Bonding Strength Applications
Product Color
Gray
Cable Manager Type
Cable Holder
Additional Information
Environment: Indoors, Metric Screw Size: M3
Product Name
Adhesive Backed Latching Flat Cable Holder
Product Material
Nylon 6.6
Product Class
Wire Routing, Management & Protection

Description

Flt Cble Mnt,#6screw,2 In.wcble,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.