Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Cover, Type NC, Halogen-Free, White, 1.5" x 1' (6-Pack)

  • Mfr # NC1.5WH6

  • Zoro # G807478382


product price: $34.99
/pk 6, $5.83/ea

Key Features

For Use With
Type NE Halogen-Free Wiring Duct
Color
White
Material
Halogen-Free PPO
Height
0.35 in
Application
Cover for Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC1.5WH6
Zoro #
G807478382
UPC #
7498323147
Country of Origin
United States

Dimensions

Width
1.5"
Height
0.35 in
Overall Length
1.8 m
Overall Height (In.)
0.35
Overall Width (mm)
44.5
Overall Length (ft.)
6
Overall Length (m)
1.8
Compatible Duct Width (In.)
1.5
Overall Width (In.)
1.75
Compatible Duct Width (mm)
38.1

Details

Item
Flush Cover, Type NC, Halogen-Free
For Use With
Type NE Halogen-Free Wiring Duct
Color
White
Material
Halogen-Free PPO
Application
Cover for Wiring Duct
Wiring Duct Style
Flush Cover
Product Type
Flushed Duct Cover
Note
Base and Cover Sold Separately.
Mount Method
Snap-on
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct Cover, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.