Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Duct Cover, PVC, Black

  • Mfr # C4BL6

  • Zoro # G214936116


product price: $26.59
/ea

Key Features

Wall Type
Cover
Mounting Style
Snap On
Color
Black
Material
PVC
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4BL6
Zoro #
G214936116
UPC #
074983231393
Country of Origin
United States

Dimensions

Length
6 ft
Width
4 1/4 in
Height
3/8 in

Details

Item
Flush Duct Cover
Wall Type
Cover
Mounting Style
Snap On
Color
Black
Material
PVC
Standards
CE Compliant, CSA Certified, RoHS Compliant, UL, UL94V-0

Description

Flush Duct Cover, Wall Type Cover, Width 4 1/4 in, Height 3/8 in, Slot Width Not Applicable, Material PVC, Color Black, Mounting Style Snap On, Length 6 ft, Slot Height Not Applicable, Standards CE Compliant, CSA Certified, RoHS Compliant, UL, UL94V-0, Compatible Cover Style Snap - On, Nominal Height 3/8 in, Nominal Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.