Zoro Homepage

Flush Mount Screw-On Faceplates With Lab (10 Pack), 10PK

  • Mfr # NK4FBL

  • Zoro # G404859461


product price: $21.69
/pk 10, $2.17/ea

Key Features

Color
Black
Module Type
Keystone
Number of Ports
4
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4FBL
Zoro #
G404859461
UPC #
7498306403
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Depth (In.)
0.45
Overall Depth (mm)
11.5

Details

Color
Black
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Identification Type
Label Pocket
Outlet Orientation
Flat
Product Class
Copper Systems

Description

The NetKey Faceplate accepts four keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes label and label cover, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.