
FLUSH MOUNT UNLOADED, SINGLE GANG BEZEL MINI-COM, OFF WHITE ROHS
Mfr # CBEIWY
Zoro # G0182437
product price: $6.79
/eaKey Features
Color
Off White
Number of Gangs
1
Width
2.8"
Depth
0.6"
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBEIWY
Zoro #
G0182437
UPC #
74983031818
Country of Origin
Unknown
Dimensions
Width
2.8"
Depth
0.6"
Height
4.5"
Overall Depth (mm)
14.73
Overall Depth (In.)
0.58
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Details
Color
Off White
Number of Gangs
1
Material
ABS
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Mount Method
Screw Mount
Series Type
Executive
Product Type
Faceplate
Product Name
Executive CBEIWY Faceplate
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Color
Off White
Mount Type
Flush Mount
Product Line
Executive
Package Contents
Executive CBEIWY Faceplate, Labels, Label cover/screw covers
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.