
FLUSH MOUNT UNLOADED, SINGLE GANG BEZEL MINI-COM, WHITE ROHS
Mfr # CBEWHY
Zoro # G0187854
product price: $6.85
/eaKey Features
Color
White
Material
ABS
Product Type
Faceplate Frame
Series Type
Executive
Identification Type
Label Pocket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBEWHY
Zoro #
G0187854
UPC #
74983031832
Country of Origin
Unknown
Dimensions
Overall Depth (mm)
14.73
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Depth (In.)
0.58
Overall Width (In.)
2.75
Details
Color
White
Material
ABS
Product Type
Faceplate Frame
Series Type
Executive
Identification Type
Label Pocket
Mount Method
Screw Mount
Gang Opening Type
Single Gang
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.