Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film

  • Mfr # C.5LG6-F

  • Zoro # G0426104


product price:  $8.29
/pk 6, $1.38/ea
Sold in multiples of 2 for $16.58

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Height
0.23"
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C.5LG6-F
Zoro #
G0426104
UPC #
7498300465
Country of Origin
United States

Dimensions

Length
72"
Width
0.5"
Height
0.23"
Overall Width (mm)
17.5
Overall Height (In.)
0.23
Overall Height (mm)
5.8
Compatible Duct Width (mm)
12.7
Compatible Duct Width (In.)
0.5
Overall Width (In.)
0.69
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Item
Flushed Duct Cover
Color
Light Gray
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Wiring Duct Style
Flush Cover with Film
Mount Method
Snap-on
Product Type
Flushed Duct Cover
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cover
Product Name
Cover
Product Color
Light Gray
Product Class
Wire Routing, Management & Protection

Description

Each package includes only one 6-ft piece to cut to any desired length.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.