Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Black, Protective Film

  • Mfr # C1BL6-F

  • Zoro # G307478509


product price:  $8.19
/pk 6, $1.37/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.35 in
Overall Length
39.37 ft
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1BL6-F
Zoro #
G307478509
UPC #
7498300474
Country of Origin
United States

Dimensions

Width
1.25 in
Height
0.35 in
Overall Length
39.37 ft
Overall Height (In.)
0.35
Overall Width (mm)
31.8
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (In.)
1.25
Compatible Duct Width (In.)
1
Overall Height (mm)
8.9
Compatible Duct Width (mm)
25.4

Details

Color
Black
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Wiring Duct Style
Flush Cover with Film
Mount Method
Snap-on
Product Type
Flushed Duct Cover
Product Class
Wire Routing, Management & Protection

Description

Duct Cover WProtective Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.