Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black, Protective Film

  • Mfr # C1.5BL6-F

  • Zoro # G007478526


product price:  $12.29
/pk 6, $2.05/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.35 in
Overall Length
6 ft
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1.5BL6-F
Zoro #
G007478526
UPC #
7498300475
Country of Origin
United States

Dimensions

Width
1.75 in
Height
0.35 in
Overall Length
6 ft
Overall Length (ft.)
6
Overall Height (In.)
0.35
Overall Width (In.)
1.75
Overall Width (mm)
44.5
Compatible Duct Width (In.)
1.5
Overall Length (m)
1.8
Overall Height (mm)
8.9
Compatible Duct Width (mm)
38.1

Details

For Use With
Type G, Type F, Type D and Type FS Duct Base
Color
Black
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Wiring Duct Style
Flush Cover with Film
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Product Class
Wire Routing, Management & Protection

Description

Duct Cover WProtective Film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.