Zoro Homepage

Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray

  • Mfr # C2.5LG6

  • Zoro # G0416410


product price: $18.15
/pk 6, $3.03/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Compatible Duct Width (In.)
2.5
Overall Height (mm)
8.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2.5LG6
Zoro #
G0416410
UPC #
7498323100
Country of Origin
United States

Dimensions

Length
72"
Width
2.5"
Compatible Duct Width (In.)
2.5
Overall Height (mm)
8.9
Overall Length (m)
1.8
Overall Height (In.)
0.35
Compatible Duct Width (mm)
63.5
Overall Width (In.)
2.75
Overall Width (mm)
69.9
Overall Length (ft.)
6
Overall Length
1.8 m

Details

Item
Flushed Duct Cover
Color
Light Gray
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Mount Method
Snap-on
Wiring Duct Style
Flush Cover
Application
Cover for Wiring Duct
Product Type
Flushed Duct Cover
Cable Manager Type
Cover
Product Color
Light Gray
Product Material
Polyvinyl Chloride (PVC)
Certifications & Standards
RoHS
Product Line
Panduct
Product Name
6ft Panduct Wiring Duct Cover
Product Class
Wiring Duct & Duct Covers

Description

Each package includes only one 6-ft piece to cut to any desired length.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.