
Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black, Protective Film
Mfr # C3BL6-F
Zoro # G107478525
product price:Â $24.22
/pk 6, $4.04/eaKey Features
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.37 in
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Product Type
Flushed Duct Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3BL6-F
Zoro #
G107478525
UPC #
7498300478
Country of Origin
United States
Dimensions
Width
3.25 in
Height
0.37 in
Overall Length (ft.)
6
Compatible Duct Width (In.)
3
Overall Height (mm)
9.4
Compatible Duct Width (mm)
76.2
Overall Width (mm)
82.6
Overall Width (In.)
3.25
Overall Height (In.)
0.37
Overall Length (m)
1.8
Details
Color
Black
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Wiring Duct Style
Flush Cover with Film
Product Class
Wire Routing, Management & Protection
Description
Duct Cover WProtective Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.