Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue, Protective Film

  • Mfr # C3IB6-F

  • Zoro # G0422062


product price:  $24.45
/pk 6, $4.08/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Height
0.37"
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3IB6-F
Zoro #
G0422062
UPC #
7498300482
Country of Origin
United States

Dimensions

Length
72"
Width
3"
Height
0.37"
Overall Length
6 ft
Overall Width (In.)
3.25
Overall Width (mm)
82.6
Overall Height (In.)
0.37
Compatible Duct Width (In.)
3
Overall Height (mm)
9.4
Overall Length (ft.)
6
Compatible Duct Width (mm)
76.2
Overall Length (m)
1.8

Details

Item
Flushed Duct Cover
For Use With
Type G, Type F, Type D and Type FS Duct Base
Color
Intrinsic Blue
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Mount Method
Snap-on
Product Type
Flushed Duct Cover
Wiring Duct Style
Flush Cover with Film
Product Name
Cover
Product Material
Polyvinyl Chloride (PVC)
Product Color
Intrinsic Blue
Cable Manager Type
Cover
Product Class
Wire Routing, Management & Protection

Description

Each package includes only one 6-ft piece to cut to any desired length.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.