Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film

  • Mfr # C4BL6-F

  • Zoro # G607478490


product price:  $28.49
/pk 6, $4.75/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.37 in
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, And Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Overall Width (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C4BL6-F
Zoro #
G607478490
UPC #
7498300479
Country of Origin
United States

Dimensions

Width
4.25 in
Height
0.37 in
Overall Width (In.)
4.25
Overall Width (mm)
108
Overall Height (mm)
9.4
Overall Height (In.)
0.37
Overall Length (ft.)
6
Compatible Duct Width (In.)
4
Overall Length (m)
1.8
Compatible Duct Width (mm)
101.6

Details

For Use With
Type G, Type F, Type D and Type FS Duct Base
Color
Black
Material
PVC
Application
Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, And Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas
Mount Method
Snap-on
Product Type
Flushed Duct Cover
Wiring Duct Style
Flush Cover with Film
Product Class
Wire Routing, Management & Protection

Description

Duct Cover WProtective Film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.