Zoro Homepage

Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Intrinsic Blue

  • Mfr # C4IB6

  • Zoro # G0422491


product price: $28.39
/pk 6, $4.73/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Height
0.37"
Application
Cover for Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4IB6
Zoro #
G0422491
UPC #
7498327387
Country of Origin
United States

Dimensions

Length
72"
Width
4"
Height
0.37"
Overall Length
1.8 m
Overall Height (In.)
0.37
Overall Width (In.)
4.25
Overall Height (mm)
9.4
Overall Width (mm)
108
Compatible Duct Width (mm)
101.6
Compatible Duct Width (In.)
4
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Item
Flushed Duct Cover
Color
Intrinsic Blue
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Cover for Wiring Duct
Wiring Duct Style
Flush Cover
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Product Color
Intrinsic Blue
Product Name
Cover
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cover
Product Class
Wiring Duct & Duct Covers

Description

Each package includes only one 6-ft piece to cut to any desired length.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.