Zoro Homepage

Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White

  • Mfr # C4WH6

  • Zoro # G207478364


product price: $22.75
/pk 6, $3.79/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.37 in
Overall Length
1.8 m
Application
Cover for Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4WH6
Zoro #
G207478364
UPC #
7498323142
Country of Origin
United States

Dimensions

Width
4"
Height
0.37 in
Overall Length
1.8 m
Compatible Duct Width (In.)
4
Overall Length (m)
1.8
Overall Height (mm)
9.4
Overall Height (In.)
0.37
Overall Width (In.)
4.25
Overall Length (ft.)
6
Overall Width (mm)
108
Compatible Duct Width (mm)
101.6

Details

Item
Flushed Duct Cover
Color
White
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Cover for Wiring Duct
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Wiring Duct Style
Flush Cover
Note
Base and Cover Sold Separately.
Product Class
Wiring Duct & Duct Covers

Description

Type C Cover Wiring Duct, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.