Zoro Homepage

Flushed Duct Cover, PVC, 6" x 1' (6-Pack), Black

  • Mfr # C6BL6

  • Zoro # G907478510


product price: $53.55
/pk 6, $8.92/ea

Key Features

For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.37 in
Application
Cover for Wiring Duct
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BL6
Zoro #
G907478510
UPC #
61305623547
Country of Origin
United States

Dimensions

Width
6.25 in
Height
0.37 in
Overall Length
6 ft
Overall Height (In.)
0.37
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Height (mm)
9.4
Compatible Duct Width (mm)
152.4
Overall Width (In.)
6.25
Compatible Duct Width (In.)
6
Overall Width (mm)
158.8

Details

Color
Black
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Cover for Wiring Duct
Mount Method
Snap-on
Wiring Duct Style
Flush Cover
Product Type
Flushed Duct Cover
Product Class
Wire Routing, Management & Protection

Description

Duct Cover, PVC, 6W X 6', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.