Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Rubber, Wh, 1/32" x 1"x7yd

  • Mfr # P32W2R1-100-7

  • Zoro # G0415920


product price: $18.49
/ea

Key Features

Tape Width
1"
Tape Length
21 ft
Width
1 inch
Color
White
Material
Rubber Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P32W2R1-100-7
Zoro #
G0415920
UPC #
7498378687
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
21 ft
Width
1 inch
Tape Thickness
31.3 mil
Overall Length
6.4 m
Overall Width (In.)
1
Overall Length (ft.)
21
Overall Width (mm)
25.4
Overall Length (m)
6.4
Overall Thickness (mm)
0.9
Overall Thickness (In.)
0.03

Details

Item
Foam Tape,Rubber,Wh,1/32" x 1"x7yd
Color
White
Material
Rubber Foam
Application
Adhesive Tape for Wiring Duct
Features
Double-sided
Maximum Operating Temperature (°C)
60
Product Type
Foam Tape
Minimum Operating Temperature (°F)
32
Maximum Operating Temperature (°F)
140
Application/Usage
Industrial
Product Color
White
Certifications & Standards
UL
Backing Material
Rubber
Product Name
Foam Tape
Min Operating Temperature
0 degrees celsius
Product Class
Wiring Duct Accessories

Description

Foam Tape,Rubber,Wh,1/32 In. x 1 In.x7yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.