Zoro Homepage

FOAM TAPE RUBBER WHT 1/32INX1INX7YD EA

  • Mfr # P32W2R1-100-7

  • Zoro # G514902972


product price: $31.79
/ea

Key Features

Tape Backing Material
Rubber Foam
Imperial Tape Length
7 yd
Tape Color
White
Imperial Tape Width
1 in
Metric Tape Length
6.4 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32W2R1-100-7
Zoro #
G514902972
UPC #
74983786879
Country of Origin
United States

Dimensions

Imperial Tape Length
7 yd
Imperial Tape Width
1 in
Metric Tape Length
6.4 m
Tape Thickness
1/32 in

Details

Tape Backing Material
Rubber Foam
Tape Color
White
Tape Shape
Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.