This item is Discontinued.

Panduit Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK PV14-6FN-M

This item is Discontinued.

Panduit

Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK (Discontinued)

Mfr # PV14-6FN-M
Zoro # G2758667
UPC # 7498380873
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV14-6FN-M
Zoro #
G2758667
UPC #
7498380873
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.84 in
Width
0.2"
Diameter
0.2"
Tongue Width
0.24 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Connection Material
Copper
Seam
Brazed
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Details
1 x Fork Terminal
Product Type
Terminal Connector
Connector Plating
Tin
Barrel Type
Funnel
Product Class
Fork Terminals

Description

Fork Terminal, narrow tongue, vinyl insulated, 16 - 14 AWG, #6 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.