Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 50 PK
- Mfr # PNF10-10LF-L
- Zoro # G0787521
product price:Â
$
74.99
/pk of 50, $1.50/ea
Key Features
Terminal Shape
Locking Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNF10-10LF-L
- Zoro #
- G0787521
- UPC #
- 7498351368
- Country of Origin
- Mexico
- Item
- Fork Terminal
- Terminal Shape
- Locking Fork
- Insulation Color
- Yellow
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Seam
- Grip Sleeved
- Features
- Funnel Entry
- Finish
- Tin-Plated
- Insulation Dia
- 0.225 in
- Connector Plating
- Tin
- Barrel Type
- Funnel
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #10
- Overall Length
- 1.05 in
- Width
- 0.3"
- Tongue Width
- 0.34 in
- Minimum Wire Size
- 12 AWG
Description
Fork Terminal,Nylon,12-10AWG,No.10,Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.