
Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 1000 PK
Mfr # PV18-10F-MY
Zoro # G0789737
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV18-10F-MY
Zoro #
G0789737
UPC #
7498341071
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.93 in
Width
0.4"
Diameter
0.2"
Tongue Width
0.35 in
Details
Item
Fork Terminal
Terminal Shape
Standard Fork
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Funnel
Description
Fork Terminal,Vinyl,22-18AWG,No10,Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.