Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # PV10-6F-L

  • Zoro # G0640468


product price: $49.55
/pk 50, $0.99/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-6F-L
Zoro #
G0640468
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Stud Size
#6
Overall Length
1.01 in
Tongue Width - Wire Connector
0.31 in
Tongue Width
0.31 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B
Terminal Connection
Crimp
Connection Material
Copper
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Type
Standard
Seam
Brazed
Wire Range
14 to 10 AWG
Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Seam Style
Brazed
Special Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength

Description

Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 14 AWG, Overall Length 1.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.