Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 3000 PK

  • Mfr # PV14-6LFB-3K

  • Zoro # G2756244


product price:  $822.99
/pk 3000, $0.27/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-6LFB-3K
Zoro #
G2756244
UPC #
7498380845
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.85 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Locking Fork Terminal, vinyl insulated, 16 - 14 AWG, #6 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.