Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK

  • Mfr # P14-8F-M

  • Zoro # G0287765


product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
18 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-8F-M
Zoro #
G0287765
UPC #
074983805112
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.31 in
Overall Length
0.69 in
Tongue Width
0.31 in
Tongue Length
1/2 in
Strip Length
1/4 in
Barrel Length
0.27 in
Tongue Thickness
0.03 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL 587-H, UL Listed
Max. Temp.
302 Degrees F
Wire Range
18 to 14 AWG
Connection Type
Crimp
Max. Voltage
2,000 V
Terminal Connection
Crimp
Terminal Type
Standard
Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener
Seam
Brazed
Connection Material
Copper
Compatible Manufacturer Model Number
CT-100A, CT-1570, CT-160, CT-1701 (P10), CT-200, CT-2500 (CT-2570CH), CT-260, CT-600-A (CT-570CH)
Special Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Seam Style
Brazed
Compatible with Product Type
Crimp Tool, Crimper, Wire Stripper
Compatible with Series
CT
Contact Finish
Tin
Insulation Material
None

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.43 in, Seam Style Brazed, Standards UL 587-H, UL Listed, Barrel Length 0.27 in, Compatible Grainger Part Number 376T32, 376T39, 376T59, 38YU60, 38YU63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.