Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 3000 PK

  • Mfr # PV14-8FFB-3K

  • Zoro # G2756558


product price: $776.99
/pk 3000, $0.26/ea
Free Shipping & Returns

Key Features

Terminal Shape
Flanged Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV14-8FFB-3K
Zoro #
G2756558
UPC #
7498380714
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.86 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Funnel Entry
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Flanged Fork Terminal, vinyl insulated, 16 - 14 AWG, #8 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.