
Fork Terminal, #8 Stud Size, Nylon Insulated, Yellow, 50 PK (Discontinued)
- Mfr # PNF10-8LF-L
- Zoro # G0787320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNF10-8LF-L
Zoro #
G0787320
UPC #
7498351367
Country of Origin
Mexico
Dimensions
Stud Size
#8
Barrel Inside Dia.
0.12 in
Overall Length
1.05 in
Tongue Width - Wire Connector
0.3 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Standards
UL Listed 587H E52164; CSA Certified LR31212
Max. Voltage
600V
Seam
Grip Sleeved
Terminal Type
Locking
Connection Material
Tin-Plated Copper
Wire Range
12 to 10 AWG
Max. Temp.
221 Degrees F
Features
Funnel Entry
Insulation Dia
0.225 in
Description
Fork Terminal,Nylon,12-10AWG,No.8,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.