Fork Terminal, M3.5 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 25 PK

  • Mfr # EV14-6FNB-Q

  • Zoro # G0428049


product price:  $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98

Key Features

Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV14-6FNB-Q
Zoro #
G0428049
UPC #
61305634225
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
M3.5
Overall Length
0.83 in
Width
0.22 in
Tongue Width
0.22 in

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 20U0, E52164
Features
Funnel Entry
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.17 in

Description

Fork Term,Narr,Vyl,Insul,16,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.