Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN22-4F-C
Zoro #
G0787503
UPC #
-
Country of Origin
Japan
Dimensions
Stud Size
#4
Details
Wire Range
26 to 22 AWG
Insulation Type
Nylon
Insulation Color
Yellow
Max. Voltage
600V
Item
Fork Terminal
Connection Material
Tin-Plated Copper
Seam
Grip Sleeved
Description
Fork Terminal,Nylon,26-22AWG,No.4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.