Zoro Homepage

Fork Terminal, PK 50

  • Mfr # PV10-10LF-L

  • Zoro # G421952640


product price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-10LF-L
Zoro #
G421952640
UPC #
074983808168
Country of Origin
Mexico

Description

Pan-Term(R) PV10-10LF-L Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Tongue Length 0.64 in, Seam Style Brazed, Standards CSA LR31212, UL 587H E52164, Barrel Length 0.4 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 376T26, 376U11, 38YU61

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.