Zoro Homepage
This item is Discontinued.
Panduit 26-22 AWG Vinyl Fork Terminal #6 Stud PK100 PV22-6F-CY

26-22 AWG Vinyl Fork Terminal #6 Stud PK100 (Discontinued)

  • Mfr # PV22-6F-CY
  • Zoro # G0789953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV22-6F-CY
Zoro #
G0789953
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#6

Details

Wire Range
26 to 22 AWG
Insulation Type
Vinyl
Insulation Color
Yellow
Item
Fork Terminal
Max. Voltage
600V
Seam
Brazed
Connection Material
Tin-Plated Copper

Description

Fork Terminal,Vinyl,26-22AWG,No.6,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.