Furniture Faceplate, 3 Port, Knoll M, Bl

  • Mfr # CFFPE3BL

  • Zoro # G507479481


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Module Type
Mini-ComĀ®
Color
Black
Number of Ports
3
Material
ABS
Identification Type
Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFPE3BL
Zoro #
G507479481
UPC #
7498383601
Country of Origin
Costa Rica

Dimensions

Overall Height (mm)
43.18
Overall Width (mm)
88.9
Overall Depth (In.)
1.17
Overall Depth (mm)
29.71
Overall Height (In.)
1.7
Overall Width (In.)
3.5

Details

Module Type
Mini-ComĀ®
Color
Black
Number of Ports
3
Material
ABS
Identification Type
Adhesive Label
Mount Orientation
Horizontal
Outlet Orientation
Flat
Note
Standard Opening.
Product Type
Furniture Faceplate

Description

Furniture Faceplate, 3 Port, Knoll M, Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.