Zoro Homepage

Furniture Faceplate, Nk, 4pt, Ig

  • Mfr # NK4MFIG

  • Zoro # G907479500


product price: $27.99
/pk 10, $2.80/ea

Key Features

Color
International Gray
Module Type
Keystone
Number of Ports
4
Width
2.9 in
Depth
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4MFIG
Zoro #
G907479500
UPC #
7498386109
Country of Origin
Costa Rica

Dimensions

Width
2.9 in
Depth
0.88 in
Height
1.7 in
Overall Depth (In.)
0.88
Overall Width (mm)
73.66
Overall Height (In.)
1.7
Overall Height (mm)
43.3
Overall Width (In.)
2.9
Overall Depth (mm)
22.4

Details

Color
International Gray
Module Type
Keystone
Number of Ports
4
Material
ABS
Mount Orientation
Horizontal
Outlet Orientation
Flat
Note
Standard Opening.
Identification Type
Adhesive Label
Product Type
Furniture Faceplate
Product Class
Copper Systems

Description

Furniture Faceplate, Nk, 4pt, Ig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.