Furniture Faceplate With Label Po (10 Pack), 10PK

  • Mfr # NK4MFLBL

  • Zoro # G404858211


product price: $33.29
/pk 10, $3.33/ea

Key Features

Color
Black
Module Type
Keystone
Number of Ports
4
Width
2.9 in
Depth
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4MFLBL
Zoro #
G404858211
UPC #
61305678618
Country of Origin
China

Dimensions

Width
2.9 in
Depth
0.88 in
Height
1.7 in
Overall Width
2.9
Overall Height
1.7
Overall Height (In.)
1.7
Overall Height (mm)
43.3
Overall Width (mm)
73.66
Overall Width (In.)
2.9
Overall Depth (mm)
22.4
Overall Depth (In.)
0.88

Details

Color
Black
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Furniture Faceplate
Standards
RoHS Compliant
Outlet Orientation
Flat
Product Type
Furniture Faceplate
Mount Orientation
Horizontal
Note
Standard Opening.
Identification Type
Label Pocket

Description

The NetKey Modular Furniture Faceplate accepts four keystone modules. The faceplate mounts to a standard office furniture opening. The faceplate includes label and cover, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.