GRN THREAD FORMING BONDING SCREW
Mfr # RGTBSG-C
Zoro # G922442503
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Fastener Type
Rack Screw
Environmentally Friendly
Yes
Maximum Notational Diameter
12
Threads Per Inch (TPI)
24
Drive Type
Philips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGTBSG-C
Zoro #
G922442503
UPC #
74983165889
Country of Origin
Multiple
Dimensions
Maximum Notational Diameter
12
Maximum Length
0.50 in
Details
Fastener Type
Rack Screw
Environmentally Friendly
Yes
Threads Per Inch (TPI)
24
Drive Type
Philips
Color
Green
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.